Shop All Socket Sets
Garant
Socket set 1/4 inch in Heavy Duty Foam, 22 Pc
Mfr # 953701 22
Zoro # G211469983
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 22
- Tool Families Included 1/4 in Sockets
- Drive Size 1/4 in
- Socket Depth 250 mm
- Width 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 953701 22
- Zoro # G211469983
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4 in |
Socket Depth | 250 mm |
Width | 200 mm |
Height | 75 mm |
Details
Number of Pieces | 22 |
Tool Families Included | 1/4 in Sockets |
Item | Socket Set |
Storage Type | Foam |
Description
Socket set 1/4 inch in Heavy Duty Foam, 22 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite- under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Foam inlays of size 10 G x 8 G suit shadow boards No. 923210 size 250 2 foam inlays per shadow board. Supplied with: Rigid foam inlay- empty No. 952001 size 953701: 1 pc. GARANT hexagon socket No. 631029 size 3.5- 4- 4.5- 5- 5.5- 6- 7- 8- 9- 10- 11- 12- 13: 1 pc. each GARANT hexagon screwdriver bit No. 631729 size 3- 4- 5- 6: 1 pc. each GARANT reversible ratchet- No. 632025 size 1/4: 1 pc. GARANT extension No. 632429 size 150: 1 pc. GARANT spinner handle No. 632829 size 146: 1 pc. GARANT T-handle No. 633029 size 116: 1 pc. GARANT universal joint No. 633529 size 1/4: 1 pc. Square drive: 1/4 in Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10 Weight: 0.624 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3100)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/8" Insert Bits (2PK) (48-32-4416)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (J7220H)
- MAKITA 9/16" x 6" Hollow Socket (B-43309)
- GARANT 3/8 inch Drive Socket Set with Surface Drive, 6 pt, 30 Pieces (634025 SD)
- KO-KEN Socket set 4-14mm 6 Point 200mm S-series 12 pieces 1/4 Sq. Drive (RS2400MZ/12)
- PERFORMANCE TOOL 3-Pc Power Drill Socket Adapter Set Bit Adapter-Soc, W1390 (W1390)
- WESTWARD 1/4" Drive Socket Wrench Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (1EZR4)
- DEWALT 3/8" Drive Deep Combination Socket Set, 20 pcs (DWMT73812)
- PROTO 1/2" Drive Socket Set Metric 23 Pieces 10 mm to 32 mm , Full Polish (J54209)
- STALWART Stalwart 75-HT3014 0.25; 0.37 & 0.5 in. SAE & Metric Drive Socket Set; 52 Piece (75-HT3014)
- Garant Sockets & Ratchets