Shop All Socket Sets
Garant
Socket set 1/4 inch and 1/2 inch in Heavy Duty Foam, 37 Pc
Mfr # 953828 37
Zoro # G011470158
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 37
- Tool Families Included 1/4 in and 1/2 in Sockets
- Socket Depth 500 mm
- Width 250 mm
- Storage Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 953828 37
- Zoro # G011470158
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Depth | 500 mm |
Width | 250 mm |
Height | 75 mm |
Details
Number of Pieces | 37 |
Tool Families Included | 1/4 in and 1/2 in Sockets |
Item | Socket Set |
Storage Type | Foam |
Description
Socket set 1/4 inch and 1/2 inch in Heavy Duty Foam, 37 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 953828: 1 pc. GARANT hexagon socket 1/4 inch No. 631029 size 4- 5- 5.5- 6- 7- 8- 9- 10- 11- 12: 1 pc. each GARANT reversible ratchet- 1/4 inch No. 632025 size 1/4: 1 pc. GARANT extension 1/4 inch No. 632429 size 50- 150: 1 pc. each GARANT T-handle 1/4 inch No. 633029 size 116: 1 pc. GARANT universal joint 1/4 inch No. 633529 size 1/4: 1 pc. GARANT reversible ratchet- 1/2 inch No. 640025 size 1/2: 1 pc. GARANT extension 1/2 inch No. 641029 size 75- 250: 1 pc. each GARANT T-handle 1/2 inch No. 641329 size 295: 1 pc. GARANT universal joint 1/2 inch No. 641629 size 1/2: 1 pc. GARANT bi-hex socket 1/2 inch No. 642129 size 13- 16- 17- 18- 19- 21- 22- 24- 27: 1 pc. each GARANT hexagon screwdriver bit 1/2 inch No. 643229 size 4- 5- 6- 7- 8- 10- 12- 14: 1 pc. each Square drive: 1/2 in Width: 250 mm Depth: 500 mm Width in G: 10 Depth in G: 20 Weight: 3.513 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1x1x2x4-1/2 (C32008)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-3/8 6 PT BLK (MTRN7150)
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (203349)
- PROTO 1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J6908HF)
- GARANT 3/8 inch Drive Socket Set with Surface Drive, 6 pt, 30 Pieces (634025 SD)
- WESTWARD 1/2" Drive Socket Set SAE 34 Pieces 3/8 in to 1 3/8 in , Chrome (53PN56)
- PROTECTIONPRO 0.38 in. Drive 6 in. Length Set Socket (PR3577453)
- KD TOOLS 1/4" Drive Torx(R), 6 pcs (80322)
- TITAN SKT SET MIXED 1/4 3/8 1/2" DR + BITS E (TL18198)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- URREA 3/8" Drive Metric, 12 pcs (52216)
- Garant Socket Sets