Shop All Socket Sets
Garant
Socket set 1/2 inch in Heavy Duty Foam, 32 Pc
Mfr # 953821 32
Zoro # G811470174
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Families Included 1/2 in Sockets
- Width 250 mm
- Number of Pieces 32
- Drive Size 1/2 in
- Socket Depth 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 953821 32
- Zoro # G811470174
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 250 mm |
Drive Size | 1/2 in |
Socket Depth | 500 mm |
Height | 75 mm |
Details
Item | Socket Set |
Tool Families Included | 1/2 in Sockets |
Number of Pieces | 32 |
Storage Type | Foam |
Description
Socket set 1/2 inch in Heavy Duty Foam, 32 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite- under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 10 G or 250 x 250 mm or 1/2 10 G x 20 G or 250 x 500 mm of the usable drawer area. Suitable for: New GARANT GridLine workbenches with full extension drawers and a new drawer module of 20 G x 20 G or 500 x 500 mm W x D. Supplied with: Rigid foam inlay- empty No. 952001 size 953821: 1 pc. GARANT reversible ratchet- No. 640025 size 1/2: 1 pc. GARANT extension No. 641029 size 75- 125- 250: 1 pc. each GARANT T-handle No. 641329 size 295: 1 pc. GARANT universal joint No. 641629 size 1/2: 1 pc. GARANT hexagon socket No. 642229 size 8- 10- 11- 12- 13- 14- 15- 16- 17- 18- 19- 21- 22- 24- 27- 30- 32- 34: 1 pc. each GARANT hexagon screwdriver bit No. 643229 size 4- 5- 6- 7- 8- 10- 12- 14: 1 pc. each Square drive: 1/2 in Width: 250 mm Depth: 500 mm Width in G: 10 Depth in G: 20 Weight: 4.236 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 3/32 T-Handle Hex Wrench (IHK-332)
- PROTO Double Box Wrench, 12 Points, 12-31/64" L (J111820L)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 84 In (2VAH4)
- GEARWRENCH 1/4" Drive Spinner Handle 7-3/4" (81128H)
- GARANT 3/8 inch Drive Socket Set with Surface Drive, 6 pt, 30 Pieces (634025 SD)
- LEVITON Sockt 3W Trnknb Int 250W (07090-00M)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set Metric 12 Pieces 10 mm to 19 mm , Chrome (48-22-9001)
- KO-KEN Socket set 10mm, 12mm Nut Grip Set 120mm 2 pieces 3/8 Sq. Drive (3350M/2-L120)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 24 Pieces 8 mm to 19 mm , Chrome (89024)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Std Metric Socket Set, 6mm - 19mm (D010006)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712MDG)
- Garant Sockets & Ratchets