Shop All Rakes
This Product is Discontinued
Garant
Snow Roof Rake, Straight, Aluminum, 196 in. (Discontinued)
Mfr # GPRR24GR
Zoro # G0704125
This Product is Discontinued
Key Features
- Handle Material Aluminum
- Handle Length 16 ft
- Handle Type Straight
- Weight 5 lb
- Blade Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 16 ft |
Blade Height | 6 in |
Blade Width | 24 in |
Details
Handle Material | Aluminum |
Handle Type | Straight |
Item | Snow Roof Rake |
Weight | 5 lb |
Blade Material | Poly |
Description
Snow Roof Rake, Blade Material Poly, Blade Width 24 in, Blade Height 6 in, Handle Length 16 ft, Handle Type Straight, Handle Material Aluminum, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.