Shop All Needle Nose Pliers
Garant
Snipe nose pliers- angled VDE insulated- overall length: 200mm
Mfr # 713710 200
Zoro # G110591440
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 713710 200
- Zoro # G110591440
- UPC # 4045197501493
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Description
Very long snipe nose jaws. Cutting edges induction hardened approx. 61 HRC- suitable for cutting hard and soft wire. Serrated inside jaws. Jaws chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Standard: DIN ISO 5745 Material: Chrome vanadium steel- drop-forged and oil-hardened. Jaw length: 73 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m26x1.5 Carbon Steel Hex Die (DWTSMH26X1.5)
- BON TOOL Bon 84-221 Econo Shovel, Squareuare Point, 48" Wood Handle (84-221)
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29116)
- GARANT Straight Snipe Nose Pliers with Grips, Chrome-Plated, Overall Length: 200mm (713040 200)
- KLEIN TOOLS 6 5/8 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-6C)
- BETA Half-Round Long Nose Plier (011770113)
- BETA Curved Long Nose Plier, 90 Deg (010340320)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- ITL 6 1/4 in Bent Needle Nose Plier, Side Cutter Nylon Handle (00071)
- WILLIAMS Williams Duckbill Pliers, Short Nose, 8" (PL-149C)
- Garant Needle Nose Pliers