Shop All Shovels and Scoops
Garant
Shovel WTelescpc Stl Hdl 11in
Mfr # GP110TSKDV
Zoro # G810830085
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # GP110TSKDV
- Zoro # G810830085
- UPC # 55636845105
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 40 ft x 40 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-4040-X)
- MTD Wheel Asm-Caster (634-05664A)
- STENS Chain Grinder 700-010 For Super Jolly W/Hydraulic Clamp (700-010)
- COLORBACK 1/2 Gal. Brown Mulch Color Covering up to 6400 sq. ft. (192164)
- GARANT #12 Scoop Grain, Poly (SPG12D)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- GARANT Shovel Snw Mid-Grip Hndl (GMDG)
- GARANT #8 Scoop Grain, Aluminum, D-Grip Handle (LAG08D)
- GARDENCONTROL Handi Scoop 82 oz. - Red (GA443110)
- GEMPLERS Round Point Shovel with Extended Socket, Fiberglass Handle (RPS007G)
- Garant Shovels and Scoops