Shop All Shovels and Scoops
Garant
Shovel Sq Ind 48in Fbrgls Hndl
Mfr # 80451
Zoro # G710830055
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 80451
- Zoro # G710830055
- UPC # 5563680515
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Jandy CL 580 Anti Microbial Replacement Pool Filter 4 Pack Compatible PJAN145-M/C7482AM/FC0820M (WP.JAN0820M-4P)
- KOHLER Kit Repair Solenoid (12 757 33-S)
- T TERRE Lawn Tractor Cover Waterproof Heavy Duty Fits Most Riding Mowers Drawstring Hem (106004)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- GARANT #12 Scoop Grain, Poly (SPG12D)
- GARANT Shovel Foldg W/Poly Blade 18in (GPM18FSKD)
- GARANT #8 Scoop Grain, Aluminum, D-Grip Handle (LAG08D)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- GARANT Shovel Snw Mid-Grip Hndl (GMDG)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (12V172)
- Garant Shovels and Scoops