Shop All Shovels and Scoops
Garant
Shovel Rnd Ind D Hndl Fs 35in
Mfr # 80442
Zoro # G710787120
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 80442
- Zoro # G710787120
- UPC # 55636804423
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&R LOTION Sports Bottle, 32 Oz., PK12 (SB-32-ESD)
- JR PRODUCTS ADJUSTABLE TABLE LEG (06-30085)
- GARDMAN PLANTER 2 TIER BLK W/LINERS (W22 R525X)
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, Heavy Duty, 48 in. x 100' (14973-91-48)
- GARANT Shovel Foldg W/Poly Blade 18in (GPM18FSKD)
- GARANT #8 Scoop Grain, Aluminum, D-Grip Handle (LAG08D)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- GARANT Shovel Snw Mid-Grip Hndl (GMDG)
- GARANT Shovel Foldg W/Poly Bld 13.9in (GP139FSKD)
- GARANT #12 Scoop Grain, Poly (SPG12D)
- STRUCTRON #12 14 ga Drain Spade Shovel, Steel Blade, 29 in L Black/Safety Green Fiberglass Handle (49752GRA)
- Garant Shovels and Scoops