Shop All Shovels and Scoops
Garant
Shovel Rnd D Hndl Grizzly 41in
Mfr # GHR2FD
Zoro # G110829819
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # GHR2FD
- Zoro # G110829819
- UPC # 55636803754
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 6 (FGM018-D6)
- LOGO BRANDS Jacksonville Jaguars Crosshatch Picnic Caddy (615-765-CR1)
- STENS Carburetor For Ariens 921023,921024,921030,921045,921046 And 921323 Snowblowers 20001171 Tractor (520-353)
- BLUE-WHITE INDUSTRIES 4 in. Flow Meter PVC Pipe (BL313169)
- GARANT Shovel Foldg W/Poly Blade 18in (GPM18FSKD)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- GARANT #8 Scoop Grain, Aluminum, D-Grip Handle (LAG08D)
- GARANT Shovel Foldg W/Poly Bld 13.9in (GP139FSKD)
- GARANT #12 Scoop Grain, Poly (SPG12D)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle (72535)
- Garant Shovels and Scoops