Shop All Shovels and Scoops
Garant
Shovel Rnd 48in Hdw Hndl
Mfr # GDMPHR2FD35
Zoro # G610787473
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # GDMPHR2FD35
- Zoro # G610787473
- UPC # 55636993912
- Country of Origin United States
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM In-line Water Hose Filter (ILF-175)
- STENS Choke Cable 26" Cable For Cub Cadet Mtd Troy Bilt 290-282 (290-282)
- MI-T-M Non Marking Hose (15-0392)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity (442804GBK)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- GARANT Shovel Snw Mid-Grip Hndl (GMDG)
- GARANT Shovel Foldg W/Poly Bld 13.9in (GP139FSKD)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- GARANT Shovel Foldg W/Poly Blade 18in (GPM18FSKD)
- GARANT #12 Scoop Grain, Poly (SPG12D)
- TRUPER 45 in Shovel Handle (MG-PL-E)
- Garant Shovels and Scoops