Shop All Shovels and Scoops
Garant
Shovel Rnd 41in Hdw Hndl
Mfr # GDMHR2D
Zoro # G110787447
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # GDMHR2D
- Zoro # G110787447
- UPC # 55636993905
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Blade Sharpener, 55-001 Clamshell Pack (514363)
- YARD BUTLER Hose Hanger, Steel, Green, 5.5 In D, 11 In W (HC-2)
- NO MOSQUITOZ No Natz Organic Insect Repellent Liquid For Mosquitoes/Other Flying Insects 4 oz (NMACE4OZ)
- BRIGGS & STRATTON Self-Propelled Wheel (Gray 10 x 1.75) (7035726YP)
- GARANT #12 Scoop Grain, Poly (SPG12D)
- GARANT Shovel Foldg W/Poly Bld 13.9in (GP139FSKD)
- GARANT Shovel Foldg W/Poly Blade 18in (GPM18FSKD)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- GARANT #8 Scoop Grain, Aluminum, D-Grip Handle (LAG08D)
- GARANT Shovel Snw Mid-Grip Hndl (GMDG)
- FISKARS Fiskars Brands 261738 3 Piece Ergo Garden Tool Set (261738)
- Garant Shovels and Scoops