Shop All Screwdriver Sets
Garant
Screwdriver set in Heavy Duty Foam, 13 Pc
Mfr # 953432 13
Zoro # G411469981
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Tool Families Included Screwdrivers
- Width 200 mm
- Height 75 mm
- Depth 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 953432 13
- Zoro # G411469981
- Country of Origin Slovenia
- Category Screwdriver Sets
Dimensions
Width | 200 mm |
Height | 75 mm |
Depth | 500 mm |
Details
Item | Tool set in foam |
Number of Pieces | 13 |
Tool Families Included | Screwdrivers |
Storage Type | Foam |
Description
Screwdriver set in Heavy Duty Foam, 13 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 953432: 1 pc. GARANT screwdriver for slot-head No. 660032 size 2- 2.5- 3.5- 4- 5.5- 6.5- 8- 10: 1 pc. each GARANT screwdriver for Phillips No. 667702 size 00- 0- 1- 2- 3: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004021001)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 15 pcs (54TM33)
- JOHNSON LEVEL & TOOL Combination Square, 6 In, Zinc (406EM)
- GARANT 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63110 6PT)
- GARANT 1/4 inch Drive 12 Point Deep Socket Set, 10 Pieces (U63103 12PT)
- GARANT Screwdriver set in Heavy Duty Foam, 9 Pc (953392 9)
- GARANT Screwdriver set for slot-head- with 2-component Haptoprene handle- Number of screwdrivers: 6 (660036 6)
- GARANT Hexagon screwdriver set- straight- with power grip- Number of screwdrivers: 7 (627726 7)
- GARANT Torx and Ball End Hex Screwdriver Sets in Heavy Duty Foam, 15 Pc (953182 15)
- STANLEY Screwdriver Set (STHT60799)
- Garant Screwdrivers and Nutdrivers