Shop All Screwdrivers
Garant
Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 2mm
Mfr # 660032 2
Zoro # G910591442
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 660032 2
- Zoro # G910591442
- UPC # 4067263013426
- Country of Origin Slovenia
- Category Screwdrivers
Description
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. From size 8 with hexagon flats for wrench assistance. Application: For repair and assembly work- for loosening tight screws etc. Material: Chromium vanadium steel Tip thickness a: 0.4 mm Blade length: 60 mm overall length: 120 mm Blade tip: black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/16x8IN (50503)
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- WERA Screwdriver Set, Torx(R), 6 Pc (05028062001)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- GARANT Hexagon screwdriver- with T-handle- Hexagon: 8mm (627702 8)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 1 (667690 1)
- GARANT Torque Screwdriver, Fixed Torque: 0.2Nm (211750 0,2)
- GARANT Torque Screwdriver, Fixed Torque: 1.2Nm (211750 1,2)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 3 (667690 3)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 6-5mm (664122 6,5)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- Garant Screwdrivers and Nutdrivers