Shop All Screwdrivers
Garant
Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 2-5mm
Mfr # 660032 2,5
Zoro # G710591482
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 660032 2,5
- Zoro # G710591482
- UPC # 4067263013433
- Country of Origin Slovenia
- Category Screwdrivers
Description
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. From size 8 with hexagon flats for wrench assistance. Application: For repair and assembly work- for loosening tight screws etc. Material: Chromium vanadium steel Tip thickness a: 0.4 mm Blade length: 80 mm overall length: 162 mm Blade tip: black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Open End Wrench, 3/8X7/16" (000550215)
- MILWAUKEE TOOL Vacuum Tool Storage Bag (49-90-2019)
- POWERWELD F-Clamp, 20" (F-1200-20)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, SAE (48-22-9481T)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 2mm (660030 2)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- GARANT Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 2mm (660032 2)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 2 (667690 2)
- GARANT Torque Screwdriver, Fixed Torque: 0.9Nm (211750 0,9)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 3 (667690 3)
- WIHA Precision Hex Screwdriver, 1.5 mm (27553)
- Garant Screwdrivers