Shop All Screwdrivers
Garant
Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 10mm
Mfr # 664122 10
Zoro # G710591611
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 664122 10
- Zoro # G710591611
- UPC # 4067263013709
- Country of Origin Slovenia
- Category Screwdrivers
Description
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated- black tip. Standard: hnlich DIN 5265B. Tip thickness a: 1.6 mm Blade length: 30 mm overall length: 85 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 12-Piece 1/4" Drive Shallow Depth 6-Point Chrome Metric Socket Set (78167)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5322M)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2488)
- RIDGID Kit, Stabilizer 918 (59992)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 1 (667690 1)
- GARANT Torque Screwdriver, Fixed Torque: 1.5Nm (211750 1,5)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 3 (667712 3)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 00 (667690 00)
- GARANT Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 2 (667693 2)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 2mm (660030 2)
- WERA Precision Screwdriver #00 Round (05118020001)
- Garant Screwdrivers and Nutdrivers