Shop All Screwdrivers
Garant
Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 3
Mfr # 667712 3
Zoro # G010591595
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 667712 3
- Zoro # G010591595
- UPC # 4067263013648
- Country of Origin Slovenia
- Category Screwdrivers
Description
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated- black tip. With hexagon collar for wrench assistance. Material: Chromium vanadium steel for screw : 5.3 - 7.2 mm Blade length: 150 mm overall length: 270 mm Blade tip: black Hexagon collar for wrench assistance: 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-12 HSS Plug Tap and 1-3/64" HSS 1/2" Shank Drill Bit (POU1-1/8-12)
- DRILL AMERICA 13 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/4in, Plastic Case (COHEX13-SET)
- MAYHEW Screwdriver Set, Slotted/Phillips, 3 Pc (37343)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14157)
- GARANT Torque Screwdriver, Fixed Torque: 3.0Nm (211750 3,0)
- GARANT Torque Screwdriver, Fixed Torque: 1.8Nm (211750 1,8)
- GARANT Torque Screwdriver, Fixed Torque: 5.7Nm (211750 5,7)
- GARANT Torque Screwdriver, Fixed Torque: 1.2Nm (211750 1,2)
- GARANT Hexagon screwdriver- with T-handle- Hexagon: 5mm (627702 5)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 5-5mm (664122 5,5)
- BETA Screwdriver, Steel Head, 8mm x 150mm (012410057)
- Garant Screwdrivers and Nutdrivers