Shop All Screwdrivers
Garant
Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 3
Mfr # 667693 3
Zoro # G409578343
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 150 mm
- Hex Collar Size 13 mm
- For Screw Diameter 5.3 to 7.2 mm
- Cross-Head Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 667693 3
- Zoro # G409578343
- UPC # 4045197923196
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
Blade Length | 150 mm |
Hex Collar Size | 13 mm |
For Screw Diameter | 5.3 to 7.2 mm |
Cross-Head Size | 3 |
Details
Item | Screwdrivers |
Description
Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated black tip. Power grip with easy-to-hold, easy-grip Haptoprene surface. With hexagon collar for wrench assistance. for screw dia : 5.3 - 7.2 mm Blade length: 150 mm overall length: 270 mm Hexagon collar for wrench assistance: 13 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- CRESCENT NICHOLSON 5-1/4" Metal Ferruled Wooden Handle Number 0 (21476N)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25161 (25161)
- OSG Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes (1410104605)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 2 (667690 2)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 4mm (660030 4)
- GARANT Hexagon screwdriver- with T-handle- Hexagon: 5mm (627702 5)
- GARANT Torque Screwdriver, Fixed Torque: 3.0Nm (211750 3,0)
- GARANT Torque Screwdriver, Fixed Torque: 0.9Nm (211750 0,9)
- GARANT Torque Screwdriver, Fixed Torque: 3.8Nm (211750 3,8)
- TEKTON Hex x 4" Screwdriver 5/16" 4 in. Round (DHX11313)
- Garant Screwdrivers