Shop All Screwdrivers
Garant
Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 2
Mfr # 667712 2
Zoro # G810591658
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 667712 2
- Zoro # G810591658
- UPC # 4067263013631
- Country of Origin Slovenia
- Category Screwdrivers
Description
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated- black tip. With hexagon collar for wrench assistance. Material: Chromium vanadium steel for screw : 3.1 - 5.2 mm Blade length: 100 mm overall length: 211 mm Blade tip: black Hexagon collar for wrench assistance: 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 13 tons, 2 Jaws, 15-1/4 in. (1040)
- ARTU 9" L x Metal Cutting Reciprocating Saw Blade (01818)
- MIDWEST SNIPS Aviation Snip, Straight/Tight Right Curves, 8 3/4 in, Steel (MWT-6900R)
- COLLIS WORKHOLDING BLANK END ARBOR (67704)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 8mm (660030 8)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 3 (667712 3)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 2 (667690 2)
- GARANT Torque Screwdriver, Fixed Torque: 2.8Nm (211750 2,8)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- GARANT Torque Screwdriver, Fixed Torque: 0.45Nm (211750 0,45)
- KLEIN TOOLS 3/16IN Cabinet Tip Screwdriver 3/16" Round (70155)
- Garant Screwdrivers and Nutdrivers