Shop All Screwdrivers
Garant
Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 2
Mfr # 667693 2
Zoro # G309578344
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Collar Size 10 mm
- Cross-Head Size 2
- Blade Length 100 mm
- For Screw Diameter 3.1 to 5.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 667693 2
- Zoro # G309578344
- UPC # 4045197923189
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
Hex Collar Size | 10 mm |
Cross-Head Size | 2 |
Blade Length | 100 mm |
For Screw Diameter | 3.1 to 5.2 mm |
Details
Item | Screwdrivers |
Description
Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated black tip. Power grip with easy-to-hold- easy-grip Haptoprene surface. With hexagon collar for wrench assistance. for screw dia : 3.1 - 5.2 mm Blade length: 100 mm overall length: 205 mm Hexagon collar for wrench assistance: 10 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKILL Skil 5080-01 7.25 in. Circular Saw 13 amp 2.3 HP (2495091)
- KNIPEX XL Long Needle Nose Pliers Set w/Keeper (9K 00 80 128 US)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- PALMGREN MT2 3/8"-16 Arbor JT33 (9680168)
- GARANT Torque Screwdriver, Fixed Torque: 0.38Nm (211750 0,38)
- GARANT Torque Screwdriver, Fixed Torque: 0.9Nm (211750 0,9)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 3 (667712 3)
- GARANT Torque Screwdriver, Fixed Torque: 3.5Nm (211750 3,5)
- GARANT Torque Screwdriver, Fixed Torque: 2.2Nm (211750 2,2)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-8)
- Garant Screwdrivers and Nutdrivers