Shop All Screwdrivers
Garant
Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 1
Mfr # 667712 1
Zoro # G610591568
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 667712 1
- Zoro # G610591568
- UPC # 4067263013624
- Country of Origin Slovenia
- Category Screwdrivers
Description
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated- black tip. Material: Chromium vanadium steel for screw : 2.1 - 3 mm Blade length: 80 mm overall length: 175 mm Blade tip: black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (40482)
- DRILL AMERICA 1-11/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-11/16)
- GATOR TOOLS Gator Tools 48"x4" SE GatorLoy W (GF10074)
- GEDORE Screwdriver, 3C, Ph 1,100mm (2160 PH 1-100)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 00 (667690 00)
- GARANT Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 2 (667693 2)
- GARANT Torque Screwdriver, Fixed Torque: 5.7Nm (211750 5,7)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 10mm (664122 10)
- GARANT Torque Screwdriver, Fixed Torque: 0.45Nm (211750 0,45)
- GARANT Torque Screwdriver, Fixed Torque: 3.5Nm (211750 3,5)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030103001)
- Garant Screwdrivers