Shop All Screwdrivers
Garant
Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 3
Mfr # 667690 3
Zoro # G709578326
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Collar Size 13 mm
- Cross-Head Size 3
- For Screw Diameter 5.3 to 7.2 mm
- Blade Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 667690 3
- Zoro # G709578326
- UPC # 4045197923165
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
Hex Collar Size | 13 mm |
Cross-Head Size | 3 |
For Screw Diameter | 5.3 to 7.2 mm |
Blade Length | 150 mm |
Details
Item | Screwdrivers |
Description
Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated black tip. Power grip with easy-to-hold, easy-grip Haptoprene surface. With hexagon collar for wrench assistance. for screw dia : 5.3 - 7.2 mm Blade length: 150 mm overall length: 270 mm Hexagon collar for wrench assistance: 13 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 1/4 Mag Nutsetter 4 (1100MN416S)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 3/4 in L (J5441R-5/8)
- J.W. WINCO GN608.5-6-14 Indexing Plunger, Non Lock-out (6W14L89)
- R&B FABRICATIONS Bag/Tote, Gear Bag, Red, Cordura(R) Nylon with a Urethane Coated (RB-200MC-XXX)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 10mm (664122 10)
- GARANT Torque Screwdriver, Fixed Torque: 2.2Nm (211750 2,2)
- GARANT Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 2 (667693 2)
- GARANT Torque Screwdriver, Fixed Torque: 1.0Nm (211750 1,0)
- GARANT Torque Screwdriver, Fixed Torque: 1.5Nm (211750 1,5)
- GARANT Torque Screwdriver, Fixed Torque: 0.45Nm (211750 0,45)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- Garant Screwdrivers