Shop All Screwdrivers
Garant
Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 1
Mfr # 667690 1
Zoro # G809578325
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Diameter 2.1to3 mm
- Cross-Head Size 1
- Blade Length 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 667690 1
- Zoro # G809578325
- UPC # 4045197923141
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
For Screw Diameter | 2.1to3 mm |
Cross-Head Size | 1 |
Blade Length | 80 mm |
Details
Item | Screwdrivers |
Description
Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated black tip. Power grip with easy-to-hold- easy-grip Haptoprene surface. For screw dia : 2.1-3 mm Blade length: 80 mm overall length: 175 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN51)
- CURRENT TOOLS Conduit Piston for 1" conduit (R10)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHSPLU01)
- RIDGID Drain Tray (35097)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 3 (667690 3)
- GARANT Torque Screwdriver, Fixed Torque: 2.2Nm (211750 2,2)
- GARANT Torque Screwdriver, Fixed Torque: 5.7Nm (211750 5,7)
- GARANT Torque Screwdriver, Fixed Torque: 0.45Nm (211750 0,45)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 1 (667712 1)
- GARANT Torque Screwdriver, Fixed Torque: 1.5Nm (211750 1,5)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Square (600-8)
- Garant Screwdrivers