Shop All Screwdrivers
Garant
Screwdriver for Phillips- with 2-component Haptoprene handle- Cross-head size: 00
Mfr # 667702 00
Zoro # G610591575
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 667702 00
- Zoro # G610591575
- UPC # 4067263013556
- Country of Origin Slovenia
- Category Screwdrivers
Description
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated- black tip. Material: Chromium vanadium steel Blade length: 60 mm overall length: 120 mm Blade tip: black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Head Attachment Kit For 1-1/4" Sectional Cable (48-53-4840)
- BLACK & DECKER Brush Pair Kit (N398321)
- BOSCH Rotary Hammer Accessory (HS1418)
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T (513-443-16A)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 4mm (660030 4)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 2 (667690 2)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 3.5mm (660030 3,5)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 3 (667690 3)
- GARANT Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 2-5mm (660032 2,5)
- SATA Ratcheting T-Handle Screwdriver Set, 24 (ST09341SJ)
- Garant Screwdrivers and Nutdrivers