Shop All Screwdrivers
Garant
Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 8mm
Mfr # 660030 8
Zoro # G009578514
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 8 mm
- Blade Length 160 mm
- Tip Thickness 1.2 mm
- Blade Designation 5
- Hex Collar Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 660030 8
- Zoro # G009578514
- UPC # 4045197923127
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
Blade Width | 8 mm |
Blade Length | 160 mm |
Hex Collar Size | 10 mm |
Details
Item | Screwdrivers |
Tip Thickness | 1.2 mm |
Blade Designation | 5 |
Description
Versatile- robust screwdriver with taper blade. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated with black plane parallel stepped tip. Power grip with non-allergenic- easy-grip Haptoprene surface and a core of particularly tough and impact-resistant polypropylene. From size 8 with hexagon flats for wrench assistance. - Stepped plane parallel tips match screw head slot sizes exactly. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. From size 8 with hexagon flats for wrench assistance. Advantage: - Stepped plane parallel tips provide full-surface instead of linear contact- enabling higher torque transmission. - No cam-out effect. - Tips perfectly fit standard and non-standard screw slot sizes. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. Application: For repair and assembly work- for loosening tight screws etc. Blade designation: 5 Tip thickness a: 1.2 mm Blade length: 160 mm overall length: 270 mm Hexagon collar for wrench assistance: 10 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3015-F)
- WALTER SURFACE TECHNOLOGIES 1/8Taper Pipe Taps Npt (02C020)
- CRESCENT 7-1/4" Lineman's Solid Joint Side Cutting Pliers (507CVN)
- GARANT Hexagon screwdriver- with T-handle- Hexagon: 8mm (627702 8)
- GARANT Hexagon screwdriver- with T-handle- Hexagon: 5mm (627702 5)
- GARANT Torque Screwdriver, Fixed Torque: 0.38Nm (211750 0,38)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 6-5mm (664122 6,5)
- GARANT Torque Screwdriver, Fixed Torque: 2.8Nm (211750 2,8)
- GARANT Torque Screwdriver, Fixed Torque: 0.9Nm (211750 0,9)
- SURTEK Yellow Hitting Screwdriver Square Shank Flat Tip 5/16X8 in. (D405G)
- Garant Screwdrivers and Nutdrivers