Shop All Screwdrivers
Garant
Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 6.5mm
Mfr # 660030 6,5
Zoro # G109578476
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 140 mm
- Blade Width 6.5 mm
- Blade Designation 4
- Tip Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 660030 6,5
- Zoro # G109578476
- UPC # 4045197923110
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
Blade Length | 140 mm |
Blade Width | 6.5 mm |
Details
Item | Screwdrivers |
Blade Designation | 4 |
Tip Thickness | 1 mm |
Description
Versatile- robust screwdriver with taper blade. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated with black plane parallel stepped tip. Power grip with non-allergenic- easy-grip Haptoprene surface and a core of particularly tough and impact-resistant polypropylene. From size 8 with hexagon flats for wrench assistance. - Stepped plane parallel tips match screw head slot sizes exactly. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. Advantage: - Stepped plane parallel tips provide full-surface instead of linear contact- enabling higher torque transmission. - No cam-out effect. - Tips perfectly fit standard and non-standard screw slot sizes. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. Application: For repair and assembly work- for loosening tight screws etc. Blade designation: 4 Tip thickness a: 1 mm Blade length: 140 mm overall length: 245 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mag Darby, Knob/Pro-Form Handle, 36x3-1/4" (CF033PF)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- DRILL AMERICA 1/4" HSS Left Hand Jobber Length Drill Bit (DWDLH1/4)
- BOSCH Drilling and Driving Bit Set, Split Point (MS4041)
- GARANT Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 2 (667693 2)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 4mm (660030 4)
- GARANT Torque Screwdriver, Fixed Torque: 1.2Nm (211750 1,2)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 1 (667712 1)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 10mm (664122 10)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- WERA Phillips Screwdriver, #2 (05008851001)
- Garant Screwdrivers and Nutdrivers