Shop All Screwdrivers
Garant
Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 5.5mm
Mfr # 660030 5,5
Zoro # G409578442
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 220 mm
- Tip Thickness 0.8 mm
- Blade Width 5.5 mm
- Blade Designation 3
- Blade Length 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 660030 5,5
- Zoro # G409578442
- UPC # 4045197923103
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
Overall Length | 220 mm |
Blade Width | 5.5 mm |
Blade Length | 120 mm |
Details
Item | Screwdrivers |
Tip Thickness | 0.8 mm |
Blade Designation | 3 |
Description
Versatile- robust screwdriver with taper blade. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated with black plane parallel stepped tip. Power grip with non-allergenic- easy-grip Haptoprene surface and a core of particularly tough and impact-resistant polypropylene. From size 8 with hexagon flats for wrench assistance. - Stepped plane parallel tips match screw head slot sizes exactly. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. Advantage: - Stepped plane parallel tips provide full-surface instead of linear contact- enabling higher torque transmission. - No cam-out effect. - Tips perfectly fit standard and non-standard screw slot sizes. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. Application: For repair and assembly work- for loosening tight screws etc. Blade designation: 3 Tip thickness a: 0.8 mm Blade length: 120 mm overall length: 220 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Spear Point Drill Bit, 1/4 In. x 2 5/8 In. (02211)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525)
- OTC Air Blow Gun, Stainless Tip, 4.5" (2423)
- XTREME BLU-MOL Locksmith Bi-Metal Hole Saw Kit, 9 pcs. (D9591)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 10mm (664122 10)
- GARANT Torque Screwdriver, Fixed Torque: 5.7Nm (211750 5,7)
- GARANT Torque Screwdriver, Fixed Torque: 3.5Nm (211750 3,5)
- GARANT Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 2-5mm (660032 2,5)
- GARANT Torque Screwdriver, Fixed Torque: 0.38Nm (211750 0,38)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 8mm (660030 8)
- VESSEL WOOD-COMPO Screwdriver No.300 +2x150 (300P2150)
- Garant Screwdrivers and Nutdrivers