Shop All Screwdrivers
Garant
Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 4mm
Mfr # 660030 4
Zoro # G809578455
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 195 mm
- Tip Thickness 0.6 mm
- Blade Designation 2
- Blade Width 4 mm
- Blade Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 660030 4
- Zoro # G809578455
- UPC # 4045197923097
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
Overall Length | 195 mm |
Blade Width | 4 mm |
Blade Length | 100 mm |
Details
Item | Screwdrivers |
Tip Thickness | 0.6 mm |
Blade Designation | 2 |
Description
Versatile- robust screwdriver with taper blade. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated with black plane parallel stepped tip. Power grip with non-allergenic- easy-grip Haptoprene surface and a core of particularly tough and impact-resistant polypropylene. From size 8 with hexagon flats for wrench assistance. - Stepped plane parallel tips match screw head slot sizes exactly. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. Advantage: - Stepped plane parallel tips provide full-surface instead of linear contact- enabling higher torque transmission. - No cam-out effect. - Tips perfectly fit standard and non-standard screw slot sizes. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. Application: For repair and assembly work- for loosening tight screws etc. Blade designation: 2 Tip thickness a: 0.6 mm Blade length: 100 mm overall length: 195 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 1-5/16 in. W High-Carbon Steel Stiff Chisel Edge Putty Knife (02200)
- GREY PNEUMATIC 3/4" Drive, 1" SAE Socket, 12 Points (3132D)
- BOJO TOOLS Forked Angled Pry Tool Extreme Material (ATH-90-XNGL)
- PALMGREN 3" Cross Vise (9630303)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 3 (667690 3)
- GARANT Torque Screwdriver, Fixed Torque: 1.8Nm (211750 1,8)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 1 (667690 1)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 6-5mm (664122 6,5)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- GARANT Torque Screwdriver, Fixed Torque: 2.8Nm (211750 2,8)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8643)
- Garant Screwdrivers and Nutdrivers