Shop All Screwdrivers
Garant
Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 3.5mm
Mfr # 660030 3,5
Zoro # G109578391
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 180 mm
- Blade Width 3.5 mm
- Blade Length 90 mm
- Blade Designation 1
- Tip Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 660030 3,5
- Zoro # G109578391
- UPC # 4045197923080
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
Overall Length | 180 mm |
Blade Width | 3.5 mm |
Blade Length | 90 mm |
Details
Item | Screwdrivers |
Blade Designation | 1 |
Tip Thickness | 0.5 mm |
Description
Versatile- robust screwdriver with taper blade. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated with black plane parallel stepped tip. Power grip with non-allergenic, easy-grip Haptoprene surface and a core of particularly tough and impact resistant polypropylene. From size 8 with hexagon flats for wrench assistance. Stepped plane parallel tips match screw head slot sizes exactly. Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand. Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. Non-roll flats. Marked with drive symbol and size. Advantage: Stepped plane parallel tips provide full-surface instead of linear contact- enabling higher torque transmission. - No cam-out effect. - Tips perfectly fit standard and non-standard screw slot sizes. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. Application: For repair and assembly work- for loosening tight screws etc. Blade designation: 1 Tip thickness a: 0.5 mm Blade length: 90 mm overall length: 180 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 7/32 (41614)
- GRK FASTENERS STAR BIT T25 X 2"" GRN 2P (187443)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- VAUGHAN Drilling Hammer Handle, 10 1/2 In Hickory (63035)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 8mm (660030 8)
- GARANT Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 2 (667693 2)
- GARANT Torque Screwdriver, Fixed Torque: 5.0Nm (211750 5,0)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 6-5mm (664122 6,5)
- GARANT Torque Screwdriver, Fixed Torque: 1.8Nm (211750 1,8)
- GARANT Torque Screwdriver, Fixed Torque: 1.2Nm (211750 1,2)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- Garant Screwdrivers