Shop All Screwdrivers
Garant
Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 2mm
Mfr # 660030 2
Zoro # G109578384
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 mm
- Blade Designation 0
- Blade Length 40 mm
- Tip Thickness 0.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 660030 2
- Zoro # G109578384
- UPC # 4045197923288
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
Blade Width | 2 mm |
Blade Length | 40 mm |
Details
Item | Screwdrivers |
Blade Designation | 0 |
Tip Thickness | 0.3 mm |
Description
Versatile- robust screwdriver with taper blade. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated with black plane parallel stepped tip. Power grip with non-allergenic- easy-grip Haptoprene surface and a core of particularly tough and impact-resistant polypropylene. From size 8 with hexagon flats for wrench assistance. - Stepped plane parallel tips match screw head slot sizes exactly. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. Advantage: - Stepped plane parallel tips provide full-surface instead of linear contact- enabling higher torque transmission. - No cam-out effect. - Tips perfectly fit standard and non-standard screw slot sizes. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. Application: For repair and assembly work- for loosening tight screws etc. Blade designation: 00 Tip thickness a: 0.3 mm Blade length: 40 mm overall length: 100 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Head alignment pry bar 1/2"x16" with turning head (2126)
- L.H. DOTTIE L.H. Dottie 4-1/2'' Cup & Die Set (4'' Conduit) (HPS412)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201726114R)
- INGERSOLL-RAND SAW BLADES (IRTP4EV-6)
- GARANT Torque Screwdriver, Fixed Torque: 0.38Nm (211750 0,38)
- GARANT Hexagon screwdriver- with T-handle- Hexagon: 8mm (627702 8)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 00 (667690 00)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 3 (667712 3)
- GARANT Torque Screwdriver, Fixed Torque: 1.5Nm (211750 1,5)
- GARANT Torque Screwdriver, Fixed Torque: 0.6Nm (211750 0,6)
- WIHA Precision Phillips Screwdriver #1 Round (26115)
- Garant Screwdrivers and Nutdrivers