Shop All Screwdriver Sets
Garant
Screwdriver and workshop accessories set in Heavy Duty Foam, 14 Pc
Mfr # 954844 14
Zoro # G811469963
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 14
- Tool Families Included Screwdrivers, L-Wrenches, Flashlight
- Width 200 mm
- Height 75 mm
- Depth 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 954844 14
- Zoro # G811469963
- Country of Origin Slovenia
- Category Screwdriver Sets
Dimensions
Width | 200 mm |
Height | 75 mm |
Depth | 250 mm |
Details
Item | Tool set in foam |
Number of Pieces | 14 |
Tool Families Included | Screwdrivers, L-Wrenches, Flashlight |
Storage Type | Foam |
Description
Screwdriver and workshop accessories set in Heavy Duty Foam, 14 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 954844: 1 pc. GARANT LED torch No. 081505 size 140: 1 pc. GARANT hexagon key L-wrench set No. 627132 size 9: 1 pc. GARANT short screwdriver for slot-head No. 664122 size 5.5- 6.5: 1 pc. each GARANT stub screwdriver for Phillips No. 667722 size 1- 2: 1 pc. each Degree of fill of a drawer in units: 8x10 Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Black Oxide Finish (J4752FBL)
- GS TOOLING R8 325 TG100 Collet Chuck (534314)
- FEIN Oscillating Saw Blade Kit, 3-51/64In (35222952090)
- WESTWARD Chain Wrench, Overall L 24 in. (1XJZ4)
- GARANT TX6 - TX30 Torx T-handles in Heavy Duty Foam, 9 Pc (953186 9)
- GARANT Screwdriver set in Heavy Duty Foam, 8 Pc (953416 8)
- GARANT 3/8 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63107 12PT)
- GARANT 1/4 inch Drive 12 Point Standard Socket Set, 8 Pieces (U63101 12PT)
- GARANT 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63110 6PT)
- GARANT Torx and Ball End Hex Screwdriver Sets in Heavy Duty Foam, 15 Pc (953182 15)
- KNIPEX Insulated Screwdriver Set, Slotted/Phillips, 5 pcs (9K 98 98 32 US)
- Garant Screwdrivers and Nutdrivers