Shop All Reciprocating Saw Blades
Garant
Sabre Saw Blades for Wood with Metal, 5 Pc, Designation: 922VF
Mfr # 588610 922VF
Zoro # G311470087
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Propulsive Equipment Sabre saw
- Tooth Pitch 1.8 + 2.6 mm
- Cutting Type Straight Cutting (Fine)
- Used For Wood with metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 588610 922VF
- Zoro # G311470087
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 150 mm |
Details
Number of Pieces | 5 |
For Use With Saw Type | 922VF |
Propulsive Equipment | Sabre saw |
Tooth Pitch | 1.8 + 2.6 mm |
Cutting Type | Straight Cutting (Fine) |
Used For | Wood with metal |
Description
Sabre Saw Blades for Wood with Metal, 5 Pc, Designation: 922VF. Version: Bi-metal saw blades with Vario tooth pitch for sawing wood. Supplied with: 5-piece optimized for material: Wood with metal Worktop thickness wood with metal inclusions: < 100 mm Type of cutting: straight cutting fine Saw blade material: BiM Tooth pitch: 1.8 + 2.6 mm Blade length: 150 mm Number of blades: 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7312H)
- WILLIAMS 3/8" Drive Hand Ratchet, Chrome plated (B-52EHLA)
- KO-KEN Socket set 10mm, 12mm Nut Grip Set 120mm 2 pieces 3/8 Sq. Drive (3350M/2-L120)
- H & H INDUSTRIAL PRODUCTS 3" Aluminum Soft Vise Jaws With Magnet (3900-2143)
- GARANT Sabre Saw Blades for Wood with Metal, 5 Pc, Designation: 1256XHM (588610 1256XHM)
- MILWAUKEE TOOL 12" L x All-Purpose Cutting 12" The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5273)
- BOSCH 9" L x Metal Cutting Reciprocating Saw Blade (RM914)
- DIABLO RECIP BLD 9"" 20/24T 2PK (DS0920BF2)
- IRWIN 4 in L x 18 TPI Bi-Metal (22759OSB418R)
- MILWAUKEE TOOL 6" L x 6 TPI Reciprocating Saw Blade (48-00-5541)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22750OSB656R)
- Garant Reciprocating Saw Blades