Shop All Reciprocating Saw Blades
Garant
Sabre Saw Blades for Wood with Metal, 5 Pc, Designation: 1256XHM
Mfr # 588610 1256XHM
Zoro # G311470124
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Propulsive Equipment Sabre saw
- Tooth Pitch 3.2 – 4.3 mm
- Cutting Type Straight Cutting, Fine Flush Cutting
- Used For Wood with metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 588610 1256XHM
- Zoro # G311470124
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 300 mm |
Details
Number of Pieces | 1 |
For Use With Saw Type | 1256XHM |
Propulsive Equipment | Sabre saw |
Tooth Pitch | 3.2 – 4.3 mm |
Cutting Type | Straight Cutting, Fine Flush Cutting |
Used For | Wood with metal |
Description
Sabre Saw Blades for Wood with Metal, 5 Pc, Designation: 1256XHM. Version: Carbide-tipped teeth- very long service life in wood with metal inclusions such as hardened nails. Reduce the stroke rate- work without blade swing. optimized for material: Wood with metal Worktop thickness wood with metal inclusions: < 250 mm Type of cutting: straight cutting- fine Type of cutting: flush cutting Saw blade material: Carbide Tooth pitch: 3.2 - 4.3 mm Blade length: 300 mm Number of blades: 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flex Bit Auger 1-Inch x 54-Inch (53720)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- KNIPEX Knipex Electronics Super Knips Cutter W/ Multi Component Handle (78 61 125)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45159)
- GARANT Sabre Saw Blades for Wood with Metal, 5 Pc, Designation: 922VF (588610 922VF)
- LENOX Recip Saw Blade, TPI 14, 50 UNT, PK4 (22764OSB6114R)
- MILWAUKEE TOOL 6" L x 6 TPI Reciprocating Saw Blade (48-00-5541)
- IRWIN 9 in L x 14 TPI Bi-Metal (24906T9114R)
- SP AIR Replacement Blade (Set Of 10) (7610-200)
- MORSE Reciprocating Blade, RECIP BIM WOOD, PK5, 5 PK (RB65006T05)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (21236B9118GR)
- Garant Power Saw Blades