Shop All Round Dies
Garant
Round Die, HSS, M24X3
Mfr # 140300 M24
Zoro # G811460663
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type M Metric
- Die Thread Size M24x3.00
- Die Material High Speed Steel
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 140300 M24
- Zoro # G811460663
- Country of Origin Germany
- Category Round Dies
Dimensions
Die Thread Size | M24x3.00 |
Tap Thread Size | M24 |
Outside Dia. (In.) | 55 mm |
Height | 22 mm |
Thread Size | M24 |
Details
Item | Die |
Die Shape | Round |
Thread Type | M Metric |
Die Material | High Speed Steel |
Thread Direction | right-hand |
Standards | EN 22568 |
Pitch | 3 mm |
Flank Angle | 60° |
Tolerance Class | DIN 13 6g |
Description
Round Die, HSS, M24X3. Version: Closed- pre-slit form. M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Cutting direction: right-hand Tolerance class: DIN 13 6g Pitch: 3 mm External Dia: 55 mm Height: 22 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Phillips #1 Round (X101N)
- PICARD Rip Hammer, Smooth Face, 22 oz. (079500-22)
- ECLIPSE Hacksaw Blade 32TPI 12X1/2X.025" (AS47P)
- S&G TOOL AID SLIDE HAMMER ACCESSORY KIT (SG81214)
- GARANT Round Die, HSS, 1/4-28 (142620 1/4-28)
- GARANT Round Die, HSS, 3/4-10 (142520 3/4-10)
- GARANT Round Die, HSS, 5/16-24 (142620 5/16-24)
- GARANT Round Die, HSS, 7/16-14 (142520 7/16-14)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- GARANT Round Die, HSS, 6-32 (142520 6-32)
- GYROS High Speed Steel Die 1/4-20, 1" Outside Diameter (92-21620)
- Garant Dies