Shop All Round Dies
Garant
Round Die, HSS, M16X2
Mfr # 140300 M16
Zoro # G611460566
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type M Metric
- Die Thread Size M16x2.0
- Die Material High Speed Steel
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 140300 M16
- Zoro # G611460566
- Country of Origin Germany
- Category Round Dies
Dimensions
Die Thread Size | M16x2.0 |
Outside Dia. (In.) | 45 mm |
Tap Thread Size | M16 |
Height | 18 mm |
Thread Size | M16 |
Details
Item | Die |
Die Shape | Round |
Thread Type | M Metric |
Die Material | High Speed Steel |
Thread Direction | right-hand |
Standards | EN 22568 |
Pitch | 2 mm |
Tolerance Class | DIN 13 6g |
Flank Angle | 60° |
Description
Round Die, HSS, M16X2. Version: Closed- pre-slit form. M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Cutting direction: right-hand Tolerance class: DIN 13 6g Pitch: 2 mm External Dia: 45 mm Height: 18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS 25-Foot Tuff Blade Tape Measure - Magnetic Dual Hook & 1 1/4" Wide Blade (OX-P506025)
- DIABLO 5-1/4" 5/7 TPI Carbide T-Shank Jig Saw Blade General Purpose (DJT367XHM)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- KD TOOLS Dead Blow Hammer 49 oz. (82243)
- GARANT Round Die, HSS, 7/16-14 (142520 7/16-14)
- GARANT Round Die, HSS, 5/16-24 (142620 5/16-24)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- GARANT Round Die, HSS, 3/4-10 (142520 3/4-10)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- GARANT Round Die, HSS, 6-32 (142520 6-32)
- DEWALT 3/8" Replacement Cutting Die Set (DCS35038)
- Garant Dies