Shop All Round Dies
Garant
Round Die, HSS, 7/16-14
Mfr # 142520 7/16-14
Zoro # G911460495
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC Metric
- Die Thread Size 7/16"-14
- Die Material High Speed Steel
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 142520 7/16-14
- Zoro # G911460495
- Country of Origin Germany
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-14 |
Outside Dia. (In.) | 30 mm |
Tap Thread Size | 7/16/2014 |
Height | 11 mm |
Thread Dia. | 11.11 mm |
Details
Item | Die |
Die Shape | Round |
Thread Type | UNC Metric |
Die Material | High Speed Steel |
Thread Direction | right-hand |
Standards | EN 22568 |
Tolerance Class | 2A |
Flank Angle | 60° |
Threads per in. | 14 |
Description
Round Die, HSS, 7/16-14. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNC uniform coarse threads ASME - B1.1. Tolerance class: 2A Threads per inch: 14 Thread Dia: 11.11 mm External Dia: 30 mm Height: 11 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Folding Utility Knife Utility, 6 in L (1858318)
- WESTWARD 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (4LYU9)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 3/8 x 18 in. (33224)
- HOUGEN-OGURA 9/16 in. SA Round Die, 5/64-1/8THK (76322)
- GARANT Round Die, HSS, 6-32 (142520 6-32)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- GARANT Round Die, HSS, 1/4-28 (142620 1/4-28)
- GARANT Round Die, HSS, 3/4-10 (142520 3/4-10)
- GARANT Round Die, HSS, 5/16-24 (142620 5/16-24)
- DRILL AMERICA #6-40 1" OD HSS Round Adjustable Die (DWTH1-640)
- Garant Round Dies