Shop All Round Dies
Garant
Round Die, HSS, 5/16-18
Mfr # 142520 5/16-18
Zoro # G611460467
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC Metric
- Die Thread Size 5/16"-18
- Die Material High Speed Steel
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 142520 5/16-18
- Zoro # G611460467
- Country of Origin Germany
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-18 |
Outside Dia. (In.) | 25 mm |
Tap Thread Size | 5/16/2018 |
Height | 9 mm |
Thread Dia. | 7.94 mm |
Details
Item | Die |
Die Shape | Round |
Thread Type | UNC Metric |
Die Material | High Speed Steel |
Thread Direction | right-hand |
Standards | EN 22568 |
Threads per in. | 18 |
Tolerance Class | 2A |
Flank Angle | 60° |
Description
Round Die, HSS, 5/16-18. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNC uniform coarse threads ASME - B1.1. Tolerance class: 2A Threads per inch: 18 Thread Dia: 7.94 mm External Dia: 25 mm Height: 9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Bottoming Tap (DWT60867)
- BONDHUS SAE Ball Hex Key, 3/8" Tip Size (3614)
- BON TOOL Edger, SS, 10" X 4", 1 1/2" Radius X 1 1/2" Lip Comfort Grip Handle (62-461)
- MILWAUKEE TOOL 1/4 in. Drive 15mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9041)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- GARANT Round Die, HSS, 7/16-14 (142520 7/16-14)
- GARANT Round Die, HSS, 6-32 (142520 6-32)
- GARANT Round Die, HSS, 1/4-28 (142620 1/4-28)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- GARANT Round Die, HSS, 5/16-24 (142620 5/16-24)
- IRWIN Die, Threat Size: 1/8"-27, NPT, HRT (7402)
- Garant Round Dies