Shop All Round Dies
Garant
Round Die, HSS, 4-40
Mfr # 142520 4-40
Zoro # G911460488
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC Metric
- Die Thread Size #4-40
- Die Material High Speed Steel
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 142520 4-40
- Zoro # G911460488
- Country of Origin Germany
- Category Round Dies
Dimensions
Die Thread Size | #4-40 |
Tap Thread Size | 4/1/1940 |
Outside Dia. (In.) | 16 mm |
Height | 5 mm |
Thread Dia. | 2.85 mm |
Details
Item | Die |
Die Shape | Round |
Thread Type | UNC Metric |
Die Material | High Speed Steel |
Thread Direction | right-hand |
Standards | EN 22568 |
Flank Angle | 60° |
Tolerance Class | 2A |
Threads per in. | 40 |
Description
Round Die, HSS, 4-40. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNC uniform coarse threads ASME - B1.1. Tolerance class: 2A Threads per inch: 40 Thread Dia: 2.85 mm External Dia: 16 mm Height: 5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Split Head Hammer, 3 lb., 12-3/4" L (SH175)
- MAKITA 18 Gauge Straight Shear (JS1300)
- DRILLCO 13/64, JOBBER LENGTH DRILL - 100SE (100SE113)
- BON TOOL Shovel, Squareuare Point Closed Back 27" D Fiberglass Handle (28-147)
- GARANT Round Die, HSS, 6-32 (142520 6-32)
- GARANT Round Die, HSS, 1/4-28 (142620 1/4-28)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- GARANT Round Die, HSS, 7/16-14 (142520 7/16-14)
- GARANT Round Die, HSS, 3/4-10 (142520 3/4-10)
- DRILL AMERICA 1/2"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPS)
- Garant Round Dies