Shop All Round Dies
Garant
Round Die, HSS, 3/8-24
Mfr # 142620 3/8-24
Zoro # G811460540
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF Metric
- Die Thread Size 3/8"-24
- Die Material High Speed Steel
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 142620 3/8-24
- Zoro # G811460540
- Country of Origin Germany
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-24 |
Tap Thread Size | 3/8/2024 |
Outside Dia. (In.) | 30 mm |
Height | 11 mm |
Thread Dia. | 9.53 mm |
Thread Size | 3/8-24 UNF |
Details
Item | Die |
Die Shape | Round |
Thread Type | UNF Metric |
Die Material | High Speed Steel |
Thread Direction | right-hand |
Standards | EN 22568 |
Flank Angle | 60° |
Tolerance Class | 2A |
Threads per in. | 24 |
Description
Round Die, HSS, 3/8-24. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNF uniform fine threads ASME - B1.1. Tolerance class: 2A Threads per inch: 24 Thread Dia: 9.53 mm External Dia: 30 mm Height: 11 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/16" x 16" x 18" SDS+ Hammer Bit (DW5436)
- CHANNELLOCK Retaining Ring Plier, Convertible, 6 pcs. (926)
- HYDE Putty Knife, Stiff, 3", SS (01440)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 49/64 (53149)
- GARANT Round Die, HSS, 5/16-24 (142620 5/16-24)
- GARANT Round Die, HSS, 7/16-14 (142520 7/16-14)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- GARANT Round Die, HSS, 3/4-10 (142520 3/4-10)
- GARANT Round Die, HSS, 1/4-28 (142620 1/4-28)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3.5x0.6 (C65732)
- Garant Round Dies