Shop All Round Dies
Garant
Round Die, HSS, 1/4-28
Mfr # 142620 1/4-28
Zoro # G011460616
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF Metric
- Die Thread Size 1/4"-28
- Die Material High Speed Steel
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 142620 1/4-28
- Zoro # G011460616
- Country of Origin Germany
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-28 |
Outside Dia. (In.) | 20 mm |
Tap Thread Size | 1/4/2028 |
Height | 7 mm |
Thread Dia. | 6.35 mm |
Thread Size | 1/4-28 UNF |
Details
Item | Die |
Die Shape | Round |
Thread Type | UNF Metric |
Die Material | High Speed Steel |
Thread Direction | right-hand |
Standards | EN 22568 |
Tolerance Class | 2A |
Flank Angle | 60° |
Threads per in. | 28 |
Description
Round Die, HSS, 1/4-28. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNF uniform fine threads ASME - B1.1. Tolerance class: 2A Threads per inch: 28 Thread Dia: 6.35 mm External Dia: 20 mm Height: 7 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Dial Torque Wrench 1/4" Drive Dial Type (2471)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9AE6X20)
- JET Gear (JWBS18-311)
- DRILL AMERICA 1-1/2in-16 UNS HSS Plug Tap and 1-7/16in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-16)
- GARANT Round Die, HSS, 3/4-10 (142520 3/4-10)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- GARANT Round Die, HSS, 7/16-14 (142520 7/16-14)
- GARANT Round Die, HSS, 5/16-24 (142620 5/16-24)
- GARANT Round Die, HSS, 6-32 (142520 6-32)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 5/8-11 Natl Coarse Across Flats 15/16 (92913)
- Garant Dies