Shop All Round Dies
Garant
Round Die, HSS, 10-24
Mfr # 142520 10-24
Zoro # G611460764
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC Metric
- Die Thread Size #10-24
- Die Material High Speed Steel
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 142520 10-24
- Zoro # G611460764
- Country of Origin Germany
- Category Round Dies
Dimensions
Die Thread Size | #10-24 |
Outside Dia. (In.) | 20 mm |
Tap Thread Size | 10/24/2024 |
Height | 7 mm |
Thread Dia. | 4.83 mm |
Details
Item | Die |
Die Shape | Round |
Thread Type | UNC Metric |
Die Material | High Speed Steel |
Thread Direction | right-hand |
Standards | EN 22568 |
Threads per in. | 24 |
Flank Angle | 60° |
Tolerance Class | 2A |
Description
Round Die, HSS, 10-24. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNC uniform coarse threads ASME - B1.1. Tolerance class: 2A Threads per inch: 24 Thread Dia: 4.83 mm External Dia: 20 mm Height: 7 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 25/64 (45625)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- 3M Inline Sander 28339, 1 hp 5/8-11 External Shaft, 1/pk (28339)
- QEP Scrubbing Sponge, Foam, 7 1/2 in Length, 5 1/2 in Wide, 2 in Thick, Heavy Duty, All-Purpose, 6 Pack (70005Q-6D)
- GARANT Round Die, HSS, 3/4-10 (142520 3/4-10)
- GARANT Round Die, HSS, 5/16-24 (142620 5/16-24)
- GARANT Round Die, HSS, 7/16-14 (142520 7/16-14)
- GARANT Round Die, HSS, 1/4-28 (142620 1/4-28)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- GARANT Round Die, HSS, 6-32 (142520 6-32)
- OSG Die Item, 5/16"-24 Die Thread, 1-1/2" W (2706600)
- Garant Dies