Shop All Fiber Discs
Garant
Rough grinding disc CerRapid, DiameterxWidth: 230X7mm
Mfr # 560005 230X7
Zoro # G911500146
product price: $18.15
/ea
Sold in multiples of 10 for $181.50
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 230 mm
- Abrasive Material Ceramic grit (CER)
- Operating Speed (RPM) 6600 rpm
- Bore Dia. 22.23 mm
- Disc Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 560005 230X7
- Zoro # G911500146
- Country of Origin Austria
- Category Fiber Discs
Dimensions
Disc Diameter | 230 mm |
Size | 230 mm x 7 mm |
Bore Dia. | 22.23 mm |
Details
Abrasive Material | Ceramic grit (CER) |
Item | Rough grinding wheel |
Operating Speed (RPM) | 6600 rpm |
Disc Thickness | 7 mm |
Grinding Medium Code | Ceramic |
Description
Rough grinding disc CerRapid, DiameterxWidth: 230X7mm. Version: Self-sharpening ceramic grit CER and the specially matched high-performance binding system permit grinding performance that is several times better- with extremely cool grinding compared to conventional roughing discs A. - Very high productivity due to very fast removal of material. - Optimum balance between extremely soft metal removal behavior with very low application force and very long service life. - Grit- bonding- abrasive additives as well as reinforcement of the rough grinding discs are optimized for maximum metal removal rate and working life in their respective applications. - Shapes: Rough grinding discs- depressed centers shapes 27- 28- 29 - Grinding angle 20 Deg to 30 Deg - Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds- surfaces- and edges. Specification: CER24Q-BF. maximum circumferential speed: 80 m/s Bore Dia: 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 5/8" dia. (05085)
- ALC Steel Nozzle Black, 20 cfm, Siphon, /16" (40052)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs. (18235)
- NORTON CO Norton 48725 4X24 Belt Handy Pack Grit 80 2 Pack (3308996)
- SHARK INDUSTRIES 2" A/O Mini Grinding Discs 36 Grit 100Pk (3230GT-100)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- 3M Wetordry Cloth Disc 481W, 8inxNH 320, 25 (481W)
- UNITED ABRASIVES/SAIT SaitStripT27 412x12x78PK4 (77230)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 36 G, PK25 (7000119177)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149136)
- FORNEY Quick Change Surface Prep Pad, Coarse Grit, 3 in 5-Pack of Forney 71912 (71608)
- Garant Fiber Discs