Shop All Tool Chests & Cabinets
Garant
Roller cabinet, 8 Drawer, 32 in W x 20 in D x 39 in H
Mfr # 914540 8
Zoro # G109578834
product price: $1,277.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,277.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Width 32 in
- Depth 20 in
- Height 39 in
- Inside Width 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 914540 8
- Zoro # G109578834
- UPC # 4045197892218
- Country of Origin Greece
- Category Tool Chests & Cabinets
Dimensions
Width | 32 in |
Depth | 20 in |
Height | 39 in |
Inside Width | 500 mm |
Inside Depth | 400 mm |
Drawer Usable Depth | 16 in |
Drawer Usable Width | 20 in |
Details
Item | Roller cabinet |
Number of Drawers | 8 |
Cabinet Locking Mechanism | Modular Lock Barrel |
Individual Drawer Release System | One-Hand |
Perforated Panel Grid Interval | 9 mm x 9 mm |
Drawer/Pull-Out Shelf Load Capacity | 40 kg |
Wheeled | Yes |
Description
Roller cabinet with scratch-resistant non-slip X-ABS tray- does not damage surfaces. The tray can easily be swapped with other worktops e.g. bamboo or with a bamboo worktop with Vise. Fitted with: Drawer front height: 75- 75- 75- 75- 75- 125- 125- 125 mm Supplied with: Supplied with dividers: each 75 mm drawer 1 slotted partition No. 951510 size 75- each 125 mm drawer 1 slotted partition No. 951510 size 125. Colour: Two-tone powder-coated- silver combined with RAL 7016 anthracite. Note: Optional valuables cupboard / side cupboard No. 914791 not integrated in the central locking of the roller cabinet- closed by a separate cylinder lock. For drawers of height 200 mm- more suitable components now include slotted dividers No. 951510 size 200- edge partitions No. 951560 size 200- and divider inserts No. 951741 - 951821 each in size 200. See group 95 for further accessories and dividing material. Suitable dividing material: Slotted edge partitions No. 951560 size 75 and size 125- Slotted dividers No. 951510 size 75 and size 125- Divider inserts No. 951721 - 951821 size 75 and No. 951731 - 951821 size 125. Cylinder lock: modular lock barrel Individual drawer release system: One-hand Drawer usable area in G: 20x16 Height: 1000 mm Width: 800 mm Depth: 500 mm Drawer usable width: 500 mm Drawer usable depth: 400 mm Drawer usable width in G: 20
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RRL-033-6)
- CLE-LINE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23478)
- GRK FASTENERS T-30 X 2 In. Steel Star Bit (25-Pack) (772691864512)
- GEARWRENCH 2" to 4-3/4" Adjustable Hook Black Oxide Spanner Wrench (81856)
- GARANT ToolCar Roller Cabinet Roller cabinet, 7 Drawer, 32 in W x 20 in D x 39 in H (914520 7)
- GARANT ToolCar Roller Cabinet Roller cabinet, 8 Drawer, 32 in W x 20 in D x 39 in H (914520 8)
- URREA Top Chest/Cabinet, 4 Drawer, Blue, Steel, 27 in W x 15 in D x 12 in H (X27S4A)
- KENNEDY K2000 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 34 in W x 20 in D x 39 in H (348XB)
- KENNEDY Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown (3611B)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 10.5" H (53RH48)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- Garant Tool Chests & Cabinets