Shop All Abrasive Rolls
Garant
Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 100
Mfr # 556087 100
Zoro # G411499797
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color red
- Roller Width 115 mm
- Grit Equivalent 180
- Roll length 10 m
- Fleece Structure 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 556087 100
- Zoro # G411499797
- Country of Origin Portugal
- Category Abrasive Rolls
Dimensions
Roller Width | 115 mm |
Roll length | 10 m |
Details
Color | red |
Item | Roll of abrasive fleece |
Grit Equivalent | 180 |
Fleece Structure | 100 |
Grit Designation | Coarse |
Description
Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 100. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. High-performance fleece with extremely dense grit distribution deep into the fibers of the material. The special type of fleece structure permits aggressive grinding characteristics- a very long working life without clogging and an even more uniform finish. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Coarse and aggressive: removes rust- rust film- and surface soiling. For roughening old paint- varnish- plastics- rubber parts e. g. prior to bonding. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 180 - 220 Grit designation: coarse A Medium Color: red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 (7000119197)
- NORTON ABRASIVES Reamer Stone, Fine, 4-1/2inLx1inWx5/16inH (61463687415)
- VSM Abrasive Belt, 240 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (140162)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (51164)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 150 (556960 150)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 280 (556965 280)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 240 (556965 240)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 40 (556960 40)
- GARANT Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 400 (556087 400)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P240 Grit (9A-570-240)
- Garant Abrasive Rolls