Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Revolving Centering Taper, Truncated Cone, Diameter/Morse Taper: 200/6

  • Mfr # 323000 200/6

  • Zoro # G614832070


product price: $3,095.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323000 200/6
Zoro #
G614832070
UPC #
-
Country of Origin
Germany

Description

Centering taper with truncated cone. Particularly sturdy design with oversize bearings. The bearings have a special lubricant and require no maintenance. The centering taper and tapered arbor are made of high quality material, through hardened and finish ground. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Application: For machining hollow parts, tubes etc. Particularly suitable for heavy machining where at the same time high accuracy is required. smallest Dia: 50 mm Head length L: 136 mm maximum radial run-out: 0.01 mm maximum speed: 1800 min-1 for workpiece weight at D: 2800 kg for workpiece weight at D1: 1800 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.