Shop All Hand Ratchets
Garant
Reversible Ratchet, 1/4 inch Drive, 36 Teeth
Mfr # 632025 1/4
Zoro # G009578583
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Geared Teeth 36
- Weight 0.21 lbs
- Material Chrome alloy steel
- Square Drive Size 1/4 in
- Working Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 632025 1/4
- Zoro # G009578583
- UPC # 4062406353940
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Square Drive Size | 1/4 in |
Details
Item | Ratchet |
Number of Geared Teeth | 36 |
Weight | 0.21 lbs |
Material | Chrome alloy steel |
Working Angle | 10 Degrees |
Surface | Chrome Plated |
Description
Material selection and special forging method guarantee optimal functioning and long life. With reversing lever for right-hand and left-hand threads. Standard: Auenvierkante nach DIN 3120-A 6-3 mit federnder Kugel- Innenvierkante nach DIN 3120. DIN 3122-D 6-3 Material: Chrome vanadium steel- chrome-plated. Suitable for : Manual use. Square drive: 1/4 in No. of teeth: 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs (CMMT42352)
- IRWIN Power Bit, Power, Hex Shank, PK5 (IWAF22HX532B5)
- OSG Die Item, 3/8"-16 Die Thread, 1-1/2" W (2706800)
- CRESCENT LUFKIN 1/2" x 100m/328' SAE/Metric Dual Sided Tape Measure (FM100CME)
- GARANT 1/2 inch Drive T-Handle, Overall Length: 295mm (641329 295)
- GARANT Reversible Ratchet, 3/8 inch Drive, 38 Teeth (635025 3/8)
- GARANT 40 Geared Teeth Ratchet (640025 1/2)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (80200)
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- AMPCO SAFETY TOOLS 3/4" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 18" L, Natural Finish (W-140R)
- WELLER Crescent 1/2 in. drive Contoured Flex Handle Breaker Bar (CRW16N)
- Garant Hand Ratchets