Shop All Ratcheting Wrenches
Garant
Ratcheting 4-in-1 Wrench, 8-13mm
Mfr # 614847 8-13
Zoro # G511461007
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish matte chrome-plated
- Material Chrome vanadium steel
- Ratcheting Configuration Reversible
- Number of Geared Teeth 72
- Size Range 8-13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614847 8-13
- Zoro # G511461007
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 150 mm |
Size Range | 8-13 mm |
Details
Finish | matte chrome-plated |
Material | Chrome vanadium steel |
Item | Wrench |
Ratcheting Configuration | Reversible |
Number of Geared Teeth | 72 |
Working arc | 5° |
Description
Ratcheting 4-in-1 Wrench, 8-13mm. Version: With particularly free-running sturdy ratchet at each end - reversible for left and right hand tightening. The 2 ends have different widths across flats. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated .
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14092)
- KLEIN TOOLS 11/32-Inch Magnetic Tip Nut Driver, 3-Inch Shaft (630-11/32M)
- RIDGID Capacitor, Cap, Drain (47922)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-7UNC (C65628)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 8 mm (614820 8)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- PROTO Ratcheting Wrench, Head Size 9/32 in. (JSCV09T)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9543)
- KIPP Ring / Open-End Spanner L=292 Tool Steel, Sw=21 (K1362.21)
- KD TOOLS Piece Ratcheting Flex Flare Nut Wrench Set, Sae, 5 (KDT89100)
- Garant Ratcheting Wrenches