Shop All Toggle & Latch Clamps
Garant
Push-Pull Toggle Clamp, 35 mm Clamping Height
Mfr # 376410 25
Zoro # G111460660
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 25
- Contact Screw M8 x 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 376410 25
- Zoro # G111460660
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Item | Push-pull toggle clamp |
Type | 25 |
Contact Screw | M8 x 50 mm |
Description
Push-Pull Toggle Clamp, 35 mm Clamping Height. Version: With horizontal base. Completely black nickel-plated- with solid rivets. Ergonomic 2-component handle. Captive contact screw. Complete with black nickel-plated contact screw. Advantage: Stepless adjustment function for variations in workpiece heights. Consistently high clamping forces. Clamping force: 3000 N automatic height adjustment S: 13 mm maximum clamping height: 35 mm Contact screw: M8x50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- SUNEX 1/2" Drive Impact Socket 6 (238D)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes (1295400)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- GARANT Horizontal Toggle Clamp, 40 mm Clamping Height (376400 50)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- DE-STA-CO Latch Clamp, U-Bolt, 4000 Lbs, 4.19 In (375)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- ZORO SELECT Toggle Clamp, Horiz, SS, 0.67 In, 3.04 In (13F624)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (207-UF)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- Garant Toggle & Latch Clamps