Shop All Toggle & Latch Clamps
Garant
Push-Pull Toggle Clamp, 25 mm Clamping Height
Mfr # 376410 15
Zoro # G011460739
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 15
- Contact Screw M6 x 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 376410 15
- Zoro # G011460739
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Item | Push-pull toggle clamp |
Type | 15 |
Contact Screw | M6 x 37 mm |
Description
Push-Pull Toggle Clamp, 25 mm Clamping Height. Version: With horizontal base. Completely black nickel-plated- with solid rivets. Ergonomic 2-component handle. Captive contact screw. Complete with black nickel-plated contact screw. Advantage: Stepless adjustment function for variations in workpiece heights. Consistently high clamping forces. Clamping force: 2000 N automatic height adjustment S: 8 mm maximum clamping height: 25 mm Contact screw: M6x37 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO PLIER NEEDLE NOSE W/GRIP (PO228G)
- CRAFTSMAN Wrenches, 9-16" 72 Tooth 12 Point SAE Re (CMMT42416)
- GENERAL TOOLS CIRCLE CUTTER 7/8""-4""DIA (04)
- INGERSOLL-RAND Ball, 5" x 3" x 0.38 (116-50)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- DE-STA-CO Latch Clamp, Vertical, 2000 Lbs, 3.39 In (344)
- ZORO SELECT Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In (13G556)
- DE-STA-CO Latch Clamp, J-Hook, 1000 Lbs, 2.90 In (381)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, Neoprene (307-U)
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310)
- Garant Toggle & Latch Clamps