Shop All Solid Joint Pliers
Garant
Precision Internal and External Circlip Pliers Set in Heavy Duty Foam, 8 Pc
Mfr # 954210 8
Zoro # G711470021
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 mm
- Number of Pieces 8
- Width 200 mm
- Height 75 mm
- Tool Families Included Circlip Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 954210 8
- Zoro # G711470021
- Country of Origin Viet Nam
- Category Solid Joint Pliers
Dimensions
Length | 500 mm |
Width | 200 mm |
Height | 75 mm |
Details
Plier Item | Circlip Pliers |
Number of Pieces | 8 |
Tool Families Included | Circlip Pliers |
Storage Type | Foam |
Description
Precision circlip pliers set in Heavy Duty Foam, 8 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite- under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Supplied with: GARANT precision circlip pliers No. 719770 size J0- J1- J2- J3: 1 pc. each GARANT precision circlip pliers No. 719870 size A0- A1- A2- A3: 1 pc. each Rigid foam inlay- empty No. 952001 size 954210: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 130-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252552)
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-9/16 In Lock Nut Skt 2-, W83245 (W83245)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- EAZYPOWER Magnetic Nut Setters, 9/16", 2-9/16" (79881)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- WESTON Weston 47-1401 Hog Ring Plier, Stainless Steel Jaw, Black/Silver (47-1401)
- KNIPEX Pipe and Connector Pliers, 10" Pipe Grip (81 01 250 SBA)
- CRESCENT 5 Piece Curved and Long Nose Locking Plier Set (CLP5SETN-08)
- A2Z SCILAB Jewelry Making Pliers Slim Bent Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR944)
- HOLEX Water Pump Pliers, Overall Length: 250 mm (706151 250)
- Garant Solid Joint Pliers