Shop All Solid Joint Pliers
Garant
Precision External Circlip Pliers, Type: A21
Mfr # 719870 A21
Zoro # G311470131
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type plastic coated
- Overall Length 165 mm
- Finish black
- Standards DIN 5254 B
- Material Special steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 719870 A21
- Zoro # G311470131
- Country of Origin Viet Nam
- Category Solid Joint Pliers
Dimensions
Overall Length | 165 mm |
Tip Diameter | 1.8 mm |
Details
Plier Item | Circlip Pliers |
Handle Type | plastic coated |
Finish | black |
Standards | DIN 5254 B |
Material | Special steel |
Type | A21 |
Material of Point | Special Steel |
Jaw Shape | 90° Angled |
Shape | B |
Description
Precision Circlip Pliers, Type: A21. Version: Forged grip and joint. Precision made tips of special steel- special precision profile and pressed into the body. Pliers- blacked. Ground head. Plastic coated handles. Joint with integral opening spring. Form B -90 Deg angled jaws. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Application: For fitting and removing circlips. Standard: DIN 5254 A und B - For external retaining rings. Use of circlip pliers: Outer ring- angled overall length: 165 mm for external circlips Dia: 19 - 60 mm Tip Dia: 1.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34133)
- VEGA TORx(R) Tamper L-Key (Short), 27 (LTT27S)
- WILLIAMS Elec Slotted Screwdriver, 3x3/16 Slotted 3/16" (SDE-43)
- JACOBS 32BA-1/2" Plain Bearing Heavy Duty 3/8" Chuck (JCM8859)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- CRESCENT 3 Piece Curved Jaw Locking Pliers with Wire Cutter Set (CLP3SETN-08)
- GRAY TOOLS Pliers Long Reach Angle Flush (B293A)
- KNIPEX High Leverage Combination Pliers, 9", 10 (02 06 225)
- OTC Brake Service Kit, Universal, 28-13/16" L (4241)
- BETA Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 180mm (011500068)
- Garant Solid Joint Pliers